VEM3538
Description
VEM3538 GENERAL PURPOSE AC MOTOR ; .5HP 1775RPM 3PH 60HZ 56C 3514M TEFC F1
Part # VEM3538
BDI # 130863
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.24
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
KNM3454
Description
KNM3454 GENERAL PURPOSE AC MOTOR ; .25HP 1735RPM 3PH 60HZ 56C 3410M TENV F1
Part # KNM3454
BDI # 129339
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.25
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
C-Face
VEM3556
Description
VEM3556 GENERAL PURPOSE AC MOTOR ; 1HP 1170RPM 3PH 60HZ 56C 3526M TEFC F1 N
Part # VEM3556
BDI # 130875
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.24
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
CEWDM3546T
Description
CEWDM3546T WASHDOWN DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 3522M TENV F1
Part # CEWDM3546T
BDI # 125960
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted