EM3607T
Description
EM3607T GENERAL PURPOSE AC MOTOR ; 1.5HP 1165RPM 3PH 60HZ 182T 3632M TEFC F
Part # EM3607T
BDI # 127347
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.55
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted
VEM3554T
Description
VEM3554T GENERAL PURPOSE AC MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145TC 3524M TEFC
Part # VEM3554T
BDI # 130872
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.19
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VWDL3514
Description
VWDL3514 WASHDOWN DUTY MOTOR ; 1.5HP 1725RPM 1PH 60HZ 56C 3532LC TEFC F
Part # VWDL3514
BDI # 131999
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.1
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face
EM3584T
Description
EM3584T GENERAL PURPOSE AC MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145T 0524M TEFC F
Part # EM3584T
BDI # 127344
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
VEWDM3554
Description
VEWDM3554 WASHDOWN DUTY MOTOR ; 1.5HP 1770RPM 3PH 60HZ 56C 3530M TENV F1
Part # VEWDM3554
BDI # 130947
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.94
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face