CDPX3555
Description
CDPX3555 EXPLOSION PROOF DC MOTOR ; 1HP 1750RPM DC 56C X3536P XPFC F1
Part # CDPX3555
BDI # 125652
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
18.36
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
VECP3580-4
Description
VECP3580-4 SEVERE DUTY MOTOR ; 1HP 3450RPM 3PH 60HZ 56C 0516M TEFC F1 N
Part # VECP3580-4
BDI # 130797
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.32
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
IDCSWDM3542
Description
IDCSWDM3542 WASHDOWN DUTY MOTOR ; .75HP 1765RPM 3PH 60HZ 56C 3514M TENV F1
Part # IDCSWDM3542
BDI # 128808
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CDPX3440
Description
CDPX3440 GENERAL PURPOSE DC MOTOR ; .75HP 1750RPM DC 56C X3435P XPFC F1
Part # CDPX3440
BDI # 125650
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.87
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.49
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid