35-6997Z473
Description
35-6997Z473 DC MOTOR ; .75HP 1150RPM DC 56 3520D OPEN F1 N
Part # 35-6997Z473
BDI # 20116219
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1150
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.93
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face