34-7113-3865G1
Description
34-7113-3865G1 DC MOTOR ; .75 KW 1750RPM DC 56C 3435P TEFC F2 BRAK
Part # 34-7113-3865G1
BDI # 20108360
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
18.52
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F2 Face
34-6412-3646
Description
34-6412-3646 DC MOTOR ; .75HP 2400RPM DC 56C 3428D TEFC F1 N
Part # 34-6412-3646
BDI # 20105011
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
2400
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.73
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Mounting Method:
F1 Face
34-6172-2038G3
Description
34-6172-2038G3 DC MOTOR ; .75HP 1750RPM DC 56C 3428D TEFC F3 N
Part # 34-6172-2038G3
BDI # 20107541
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.84
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F3 Face
34-6263-2038
Description
34-6263-2038 DC MOTOR ; .75HP 1750RPM DC D80C 3428D TEFC B34 N
Part # 34-6263-2038
BDI # 20107577
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1750
Shaft Diameter - Millimeter:
18.999
Overall Length - Inch:
14.98
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
VDP3436
Description
VDP3436 GENERAL PURPOSE DC MOTOR ; .75HP 1750RPM DC 56C 3428P TEFC F1 N
Part # VDP3436
BDI # 21923890
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.59
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Mounting Method:
F1 Face