417077-300
Description
417077-300 ENCODER FEEDBACK KIT ; AVTRON HS35M 2048 TE/FV FL180-FL440
Part # 417077-300
BDI # 27356357
JM3006
Description
JM3006 JET PUMP MOTOR ; .33HP 3450RPM 3PH 60HZ 56J 3410M OPEN F1
Part # JM3006
BDI # 129028
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.72
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Pump Motor
Mounting Method:
C-Face
SPM30011
Description
SPM30011 3PH AC MOTOR ; .5HP 1140RPM 60HZ 48 3436M OPEN F1
Part # SPM30011
BDI # 28261318
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
75.438
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
SPM30007
Description
SPM30007 3PH AC MOTOR ; .333HP 1740RPM 60HZ 48 3416M OPEN F
Part # SPM30007
BDI # 28262342
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
75.438
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
SPM30009
Description
SPM30009 3PH AC MOTOR ; 0.5HP 3450RPM 60HZ 48 3420M ODP F1
Part # SPM30009
BDI # 28261029
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid