Page 1 of 3

Next

Compare
108226.00

COMPARE

108226.00

Description
108226.00 WASHDOWN MOTOR ; 1/2HP S56C FRM 1800RPM 90VDC NEMA TENV

LEESON

Part # 10822600

BDI # 554285

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.13

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 5 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
119476.00

COMPARE

119476.00

Description
119476.00 WASHDOWN MOTOR ; 1HP 1800RPM 3PH 208-230/460V WASHGUARD

LEESON

Part # 119476.00

BDI # 21467710

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2-3.2/1.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
116644.00

COMPARE

116644.00

Description
116644.00 WASHDOWN MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC

LEESON

Part # 116644.00

BDI # 20180546

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.87
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2/1 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
Y534;056H17T5301

COMPARE

Y534;056H17T5301

Description
056H17T5301 VARIABLE SPEED MOTOR ; 1/2HP 1725RPM TENV 56C 230/460V

LEESON

Part # Y534

BDI # 21450201

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.6/0.80 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
119471.00

COMPARE

119471.00

Description
119471.00 WASHDOWN MOTOR ; 2HP 1800RPM 56C TEFC 230/460V

LEESON

Part # 119471.00

BDI # 21515482

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.87
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 6-5.8/2.9 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY