CFM3036A

COMPARE

CFM3036A

Description
CFM3036A CONDENSER FAN MOTOR ; .5HP 1140RPM 3PH 60HZ 48YZ 3418M OPEN F1

BALDOR-RELIANCE

Part # CFM3036A

BDI # 125996

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 14.29
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: HVAC
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY
AOM3714T

COMPARE

AOM3714T

Description
AOM3714T GENERAL PURPOSE AC MOTOR ; 10 AIR OVERHP 1765RPM 3PH 60HZ 215T 3740

BALDOR-RELIANCE

Part # AOM3714T

BDI # 125150

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CTM2276T

COMPARE

CTM2276T

Description
CTM2276T COOLING TOWER MOTOR ; 7.5HP 1160RPM 3PH 60HZ 254T 0756M TEAO F

BALDOR-RELIANCE

Part # CTM2276T

BDI # 126280

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CFM3166A

COMPARE

CFM3166A

Description
CFM3166A CONDENSER FAN MOTOR ; 1.5HP AIROVER 1140RPM 3PH 60HZ 56YZ OPAO

BALDOR-RELIANCE

Part # CFM3166A

BDI # 126001

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 17.43
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: HVAC
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY
AOM25904T

COMPARE

AOM25904T

Description
AOM25904T GENERAL PURPOSE AC MOTOR ; 5HP 870RPM 3PH 60HZ 254T 3936M TEAO F1

BALDOR-RELIANCE

Part # AOM25904T

BDI # 125127

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 5HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY