Y536;143THTR5326
Description
143THTR5326 VARIABLE SPEED MOTOR ; 1HP 1800RPM TENV 143TC 3/60/230/460
Part # Y536
BDI # 21450203
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
Y374;056H17T2018
Description
056H17T2018 INVERTER DUTY MOTOR ; 230/460VAC 1/2HP 3PH 1800RPM CFACE
Part # Y374
BDI # 21450196
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.91
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.8/0.90 Ampere | 4 Poles
Mounting Method:
C-Face
Y364;056H17F2021
Description
056H17F2021 VARIABLE SPEED MOTOR ; 1HP 1800RPM TEFC 56C 3/60/230/460
Part # Y364
BDI # 21450194
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method:
Rigid
Y282;056H17T15527
Description
056H17T15527 INVERTER DUTY MOTOR ; 230/460VAC 1HP 3PH 1800RPM CFACE
Part # Y282
BDI # 21518278
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
Y376;056H17F2018
Description
056H17F2018 VARIABLE SPEED MOTOR ; 230/460VAC 3/4HP 3PH 1800RPM CFACE
Part # Y376
BDI # 21518094
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.19
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method:
C-Face