056T17F15951
        
            Description
            
            056T17F15951 FLEX-IN-1 GP MOTOR ; 1HP 1725/1425RPM TEFC 56HC 3PH 60/50HZ
    
Part # 056T17F15951
BDI # 27569832
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                50/60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                FLEX-IN-1 Series
                        
        
                            Mounting Method:
                            
                                C-Face | Foot Mounted
                        
        
ECP4103T
        
            Description
            
            ECP4103T SEVERE DUTY MOTOR ; 25HP 1770RPM 3PH 60HZ 284T 1056M TEFC F1
    
Part # ECP4103T
BDI # 126657
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                1.875
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                47.625
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                177.8
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                25HP
                        
        
                            Other Features:
                            
                                Severe Duty | Premium Efficient
                        
        
                            Mounting Method:
                            
                                Foot Mounted
                        
        
CEWDM3615T-5
        
            Description
            
            CEWDM3615T-5 WASHDOWN DUTY MOTOR ; 5HP 1750RPM 3PH 60HZ 184TC 3642M TEFC F1
    
Part # CEWDM3615T-5
BDI # 125976
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                1.125
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                28.575
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                114.3
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                5HP
                        
        
                            Other Features:
                            
                                Washdown Duty
                        
        
                            Mounting Method:
                            
                                C-Face | Foot Mounted
                        
        
VWDM3542-5
        
            Description
            
            VWDM3542-5 WASHDOWN DUTY MOTOR ; 0.75HP 1765RPM 3PH 60HZ 56C 3514M TENV F
    
Part # VWDM3542-5
BDI # 132003
VEM3581T-5
        
            Description
            
            VEM3581T-5 GENERAL PURPOSE AC MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 0520M TEFC F1
    
Part # VEM3581T-5
BDI # 130881
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                13.04
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                Premium Efficient
                        
        
                            Mounting Method:
                            
                                C-Face