Page 1 of 3

Next

Compare
FX01BK004

COMPARE

FX01BK004

Description
056T17F15951 FLEXIN1 GP MOTOR ; 1HP 1725/1425RPM TEFC 56HC 3PH 60/50HZ

LEESON

Part # 056T17F15951

BDI # 27569832

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: FLEX-IN-1 Series
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3711T-5

COMPARE

EM3711T-5

Description
EM3711T-5 GENERAL PURPOSE AC MOTOR ; 10HP 3490RPM 3PH 60HZ 215T 3728M TEFC F1

BALDOR-RELIANCE

Part # EM3711T-5

BDI # 127384

Price Inventory : Available to order
Loading Price
QTY
VWDM3542-5

COMPARE

VWDM3542-5

Description
VWDM3542-5 WASHDOWN DUTY MOTOR ; 0.75HP 1765RPM 3PH 60HZ 56C 3514M TENV F

BALDOR-RELIANCE

Part # VWDM3542-5

BDI # 132003

Price Inventory : Available to order
Loading Price
QTY
VEM3581T-5

COMPARE

VEM3581T-5

Description
VEM3581T-5 GENERAL PURPOSE AC MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 0520M TEFC F1

BALDOR-RELIANCE

Part # VEM3581T-5

BDI # 130881

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.04
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
CEWDM3615T-5

COMPARE

CEWDM3615T-5

Description
CEWDM3615T-5 WASHDOWN DUTY MOTOR ; 5HP 1750RPM 3PH 60HZ 184TC 3642M TEFC F1

BALDOR-RELIANCE

Part # CEWDM3615T-5

BDI # 125976

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY