Page 1 of 4

Next

Compare
C1156;5KC46LN0149X

COMPARE

C1156;5KC46LN0149X

Description
5KC46LN0149X GP AC MOTOR ; 3/4HP 1725RPM DP 56 1/60/115/208230V

LEESON

Part # C1156

BDI # 17089950

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 13.3 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
X448;056A11O5314

COMPARE

X448;056A11O5314

Description
056A11O5314 CONDENSER FAN MOTOR ; 1HP 1075RPM OPEN 56Y 1/60/200230/460V

LEESON

Part # X448

BDI # 17096048

Features

Enclosure: OPAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.47
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 6-5.2/2.6 Ampere | 6 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY
056T17F15951

COMPARE

056T17F15951

Description
056T17F15951 FLEX-IN-1 GP MOTOR ; 1HP 1725/1425RPM TEFC 56HC 3PH 60/50HZ

LEESON

Part # 056T17F15951

BDI # 27569832

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: FLEX-IN-1 Series
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3711T-5

COMPARE

EM3711T-5

Description
EM3711T-5 GENERAL PURPOSE AC MOTOR ; 10HP 3490RPM 3PH 60HZ 215T 3728M TEFC F1

BALDOR-RELIANCE

Part # EM3711T-5

BDI # 127384

Price Inventory : Available to order
Loading Price
QTY
VWDM3542-5

COMPARE

VWDM3542-5

Description
VWDM3542-5 WASHDOWN DUTY MOTOR ; 0.75HP 1765RPM 3PH 60HZ 56C 3514M TENV F

BALDOR-RELIANCE

Part # VWDM3542-5

BDI # 132003

Price Inventory : Available to order
Loading Price
QTY