EM2547T
Description
EM2547T GENERAL PURPOSE MOTOR ; 60HP 1775RPM 3PH 60HZ 364T 4278M OPSB F1
Part # EM2547T
BDI # 127228
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
VEM3714T
Description
VEM3714T GENERAL PURPOSE AC MOTOR ; 10HP 1770RPM 3PH 60HZ 215TC 3752M TEFC F
Part # VEM3714T
BDI # 130903
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
21.26
Current:
AC
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face
CEM3558T
Description
CEM3558T GENERAL PURPOSE AC MOTOR ; 2HP 1760RPM 3PH 60HZ 145TC 3528M TEFC F1
Part # CEM3558T
BDI # 125776
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.71
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted
EM3313T
Description
EM3313T GENERAL PURPOSE MOTOR ; 10HP 1770RPM 3PH 60HZ 215T 3742M OPSB F1
Part # EM3313T
BDI # 127308
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
VEM3538
Description
VEM3538 GENERAL PURPOSE AC MOTOR ; .5HP 1775RPM 3PH 60HZ 56C 3514M TEFC F1
Part # VEM3538
BDI # 130863
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.24
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face