M1723T
Description
M1723T AC MOTOR ; 3/1.3HP 1725/1140RPM 3PH 60HZ 184T 3634M
Part # M1723T
BDI # 129770
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.54
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1.3 | 3HP
Mounting Method:
Foot Mounted
M3452
Description
M3452 GENERAL PURPOSE AC MOTOR ; .17HP 1140RPM 3PH 60HZ 48 3408M TEFC F1
Part # M3452
BDI # 129537
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.73
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/6HP
Mounting Method:
Foot Mounted
EM3554
Description
EM3554 GENERAL PURPOSE AC MOTOR ; 1.5HP 1770RPM 3PH 60HZ 56 3524M TEFC F1
Part # EM3554
BDI # 127323
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
M3538
Description
M3538 GENERAL PURPOSE AC MOTOR ; .5HP 1720RPM 3PH 60HZ 56 3416M TEFC F1 N
Part # M3538
BDI # 129554
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
M1760T
Description
M1760T AC MOTOR ; 10/2.5HP 1760/875RPM 3PH 60HZ 213T 3748M
Part # M1760T
BDI # 129783
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.52
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
2-1/2 | 10HP
Mounting Method:
Foot Mounted