CEWDM23994T
Description
CEWDM23994T WASHDOWN DUTY MOTOR ; 15HP 3500RPM 3PH 60HZ 254TC 3752M TEFC F
Part # CEWDM23994T
BDI # 125956
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
JMEWDM3711T
Description
JMEWDM3711T WASHDOWN DUTY MOTOR ; 10HP 3450RPM 3PH 60HZ 215JM 3736M TEFC F
Part # JMEWDM3711T
BDI # 21433311
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CEWDM41906T
Description
CEWDM41906T WASHDOWN DUTY MOTOR ; 20HP 3520RPM 3PH 60HZ 256TC TEFC F1
Part # CEWDM41906T
BDI # 125987
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEWDM3709T
Description
CEWDM3709T WASHDOWN DUTY MOTOR ; 7.5HP 3520RPM 3PH 60HZ 213TC 3728M TEFC
Part # CEWDM3709T
BDI # 125980
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEWDM3613T
Description
CEWDM3613T WASHDOWN DUTY MOTOR ; 5HP 3470RPM 3PH 60HZ 184TC 3630M TEFC F1
Part # CEWDM3613T
BDI # 125973
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted