Page 1 of 9

Next

Compare
VM3542

COMPARE

VM3542

Description
VM3542 GENERAL PURPOSE AC MOTOR ; .75HP 1725RPM 3PH 60HZ 56C 3420M TEFC F1

BALDOR-RELIANCE

Part # VM3542

BDI # 131174

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.35
Current: AC
Inch - Metric: Inch
Horse Power: 3/4HP
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
113586.00

COMPARE

113586.00

Description
113586.00 WASHDOWN MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC

LEESON

Part # 11358600

BDI # 554678

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2-1.8/0.9 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
R393A;080T17FH15514

COMPARE

R393A;080T17FH15514

Description
080T17FH15514 GP AC MOTOR ; 1HP 1800RPM TEFC 80D 3/60/230/460V

LEESON

Part # R393A

BDI # 22327332

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.75
Sync RPM: 1740/1420
Hertz: 60
Shaft Diameter - Millimeter: 19.05

Overall Length - Inch: 6.1
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
191564.00

COMPARE

191564.00

Description
191564.00 WASHDOWN MOTOR ; C6T17WC46 1HP 3PH 1800RPM 240/460 56C

LEESON

Part # 191564.00

BDI # 21515506

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1750/1450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2 To 3/1.5 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
PM933AT-B

COMPARE

PM933AT-B

Description
PM933AT-B DC MOTOR ; 1/3HP 90VDC 56C

BOSTON GEAR

Part # 19122

BDI # 164554

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1750
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 12.18

Current: DC
Inch - Metric: Inch
Horse Power: 1/3HP
Base to Center Height - Millimeter: 88.9
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY