Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
102865.00
Description
102865.00 GENERAL PURPOSE AC MOTOR ; 1/2HP S56C FRM 1800RPM 115/208-230VAC
Part # 10286500
BDI # 554152
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.69
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8/3.8-4 Ampere | 4 Poles
Mounting Method:
C-Face
110446.00
Description
110446.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 3450/2850RPM 3PH 60/50HZ
Part # 110446.00
BDI # 554504
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 1.1/0.55 Ampere | 2 Poles
Mounting Method:
C-Face
GT1207;145TTFR6040
Description
145TTFR6040 GP AC MOTOR ; 3PHASE 230/460VAC 60HZ 2HP 1760RPM
Part # GT1207
BDI # 21570214
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.31
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 3.5 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid