Page 1 of 4

Next

Compare
114157.00

COMPARE

114157.00

Description
114157.00 BRAKE AC MOTOR ; 3/4HP 1725RPM 56 TEFC 208-230/460V

LEESON

Part # 114157.00

BDI # 554903

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.06
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
110446.00

COMPARE

110446.00

Description
110446.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 3450/2850RPM 3PH 60/50HZ

LEESON

Part # 110446.00

BDI # 554504

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 1.1/0.55 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
110047.00

COMPARE

110047.00

Description
110047.00 GENERAL PURPOSE AC MOTOR ; 3/4HP 56C FRM 1800RPM 208-230/460VAC

LEESON

Part # 11004700

BDI # 554395

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.48
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
113583.00

COMPARE

113583.00

Description
113583.00 WASHDOWN MOTOR ; 1HP 3600RPM 1PH 115/208/230V WASHGUARD

LEESON

Part # 113583.00

BDI # 20182660

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 12/6.2-6 Ampere | 2 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
102865.00

COMPARE

102865.00

Description
102865.00 GENERAL PURPOSE AC MOTOR ; 1/2HP S56C FRM 1800RPM 115/208-230VAC

LEESON

Part # 10286500

BDI # 554152

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.69
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 8/3.8-4 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY