114157.00
Description
114157.00 BRAKE AC MOTOR ; 3/4HP 1725RPM 56 TEFC 208-230/460V
Part # 114157.00
BDI # 554903
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.06
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method:
C-Face
110446.00
Description
110446.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 3450/2850RPM 3PH 60/50HZ
Part # 110446.00
BDI # 554504
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 1.1/0.55 Ampere | 2 Poles
Mounting Method:
C-Face
121066.00
Description
121066.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 145TC FRM 1800RPM 208-230/460VAC
Part # 121066.00
BDI # 554823
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.42
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6-4.8/2.4 Ampere | 4 Poles
Mounting Method:
C-Face
110047.00
Description
110047.00 GENERAL PURPOSE AC MOTOR ; 3/4HP 56C FRM 1800RPM 208-230/460VAC
Part # 11004700
BDI # 554395
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.48
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method:
C-Face
114213.00
Description
114213.00 GENERAL PURPOSE AC MOTOR ; 3/4HP 56C FRM 1800RPM 208-230/460VAC
Part # 114213.00
BDI # 20181117
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.98
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.5-2.4/1.2 Ampere | 4 Poles
Mounting Method:
C-Face