VEWDM3546
Description
VEWDM3546 WASHDOWN DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 56C 3522M TENV F1 N
Part # VEWDM3546
BDI # 130945
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.94
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
C-Face
VEM3556
Description
VEM3556 GENERAL PURPOSE AC MOTOR ; 1HP 1170RPM 3PH 60HZ 56C 3526M TEFC F1 N
Part # VEM3556
BDI # 130875
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.24
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VEFWDM3546T
Description
VEFWDM3546T WASHDOWN DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 3520M TEFC F1
Part # VEFWDM3546T
BDI # 130845
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.28
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty
Mounting Method:
C-Face
CEWDM3546T
Description
CEWDM3546T WASHDOWN DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 3522M TENV F1
Part # CEWDM3546T
BDI # 125960
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted