C168A;056B17D11030
Description
056B17D11030 GP AC MOTOR ; 1/2HP 1800RPM DP 56 1/60/115/230V
Part # C168A
BDI # 22325910
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid
Y360;056H17T2017
Description
056H17T2017 INVERTER DUTY MOTOR ; 0.5HP 230/460VAC 60HZ 1.8/0.9A 1725RPM
Part # Y360
BDI # 21450193
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.8/0.90 Ampere | 4 Poles
Mounting Method:
Rigid
C159A;056B17D11037
Description
056B17D11037 GP AC MOTOR ; 1/3HP 1800RPM DP 56 1/60/115/230V
Part # C159A
BDI # 22325934
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 3.8/1.9 Ampere | 4 Poles
Mounting Method:
Rigid
VM3542
Description
VM3542 GENERAL PURPOSE AC MOTOR ; .75HP 1725RPM 3PH 60HZ 56C 3420M TEFC F1
Part # VM3542
BDI # 131174
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face
DRN132M4/BE11HR/FG/TF/V
Description
DRN132M4/BE11HR/FG/TF/V
Part # DRN132M4/BE11HR/FG/TF/V
BDI # 24742238