Page 1 of 7

Next

Compare
116609.00

COMPARE

116609.00

Description
116609.00 EXPLOSION PROOF AC MOTOR ; 1/2HP 1725RPM 56 1PH 60HZ

LEESON

Part # 116609.00

BDI # 20181801

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 8.8/4.2-4.4 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
116606.00

COMPARE

116606.00

Description
116606.00 EXPLOSION PROOF AC MOTOR ; 1/3HP 1725RPM 56 115/208-230V 1PH

LEESON

Part # 116606.00

BDI # 20180619

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 6.6/3.1-3.3 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
056T34F15679

COMPARE

056T34F15679

Description
056T34F15679 FLEX-IN-1 GP MOTOR ; 1HP 3450RPM TEFC 56C 3PH 60HZ 575V

LEESON

Part # 056T34F15679

BDI # 27569851

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: FLEX-IN-1 Series
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

119784.00

Description
119784.00 EXPLOSION PROOF MOTOR ; 1HP 1800RPM 56C EPFC 575V 3P

LEESON

Part # 119784.00

BDI # 22501188

Price Inventory : Available to order
Loading Price
QTY
116607.00

COMPARE

116607.00

Description
116607.00 EXPLOSION PROOF AC MOTOR ; 1/3HP 1140RPM 56 1PH 60HZ

LEESON

Part # 116607.00

BDI # 20181930

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 7.8/3.6-3.9 Ampere | 6 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY