113473.00
Description
113473.00 WASHDOWN MOTOR ; 1/2HP 1800RPM 3PH 208-230/460V WASHGUARD
Part # 113473.00
BDI # 554672
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.06
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2-1.8/0.9 Ampere | 4 Poles
Mounting Method:
C-Face
CWDM3537
Description
CWDM3537 WASHDOWN DUTY MOTOR ; .5HP 3450RPM 3PH 60HZ 56C 3512M TENV F1
Part # CWDM3537
BDI # 126325
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted