E2106;145TTFR13002
Description
145TTFR13002 GP AC MOTOR ; 2HP 3600RPM TEFC 145T 3/60/230/460V
Part # E2106
BDI # 22328075
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3490/2900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 4.8/2.4 Ampere | 2 Poles
Mounting Method:
Rigid
EM3584T
Description
EM3584T GENERAL PURPOSE AC MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145T 0524M TEFC F
Part # EM3584T
BDI # 127344
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted