Y368;145THFR5329
Description
145THFR5329 VARIABLE SPEED MOTOR ; 2HP 1800RPM TEFC 145TC 3/60/230/460
Part # Y368
BDI # 21450195
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
CEWDM3559T
Description
CEWDM3559T WASHDOWN DUTY MOTOR ; 3HP 3450RPM 3PH 60HZ 143TC 3532M TEFC F1
Part # CEWDM3559T
BDI # 125969
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted