E2106;145TTFR13002
Description
145TTFR13002 GP AC MOTOR ; 2HP 3600RPM TEFC 145T 3/60/230/460V
Part # E2106
BDI # 22328075
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3490/2900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 4.8/2.4 Ampere | 2 Poles
Mounting Method:
Rigid
191560.00
Description
191560.00 WASHDOWN MOTOR ; 1.5HP 3450RPM 56HC 208-230/460V 3PH 60HZ
Part # 191560.00
BDI # 21515505
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3510/2900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 3.8/1.9 Ampere | 2 Poles
Mounting Method:
Rigid
131980.00
Description
131980.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 182T FRM 1200RPM 208-230/460VAC
Part # 131980.00
BDI # 20180758
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 6/3 Ampere | 6 Poles
Mounting Method:
Rigid