KL3403

COMPARE

KL3403

Description
KL3403 GENERAL PURPOSE AC MOTOR ; .25HP 1725RPM 1PH 60HZ 56C 3411L TEFC F1

BALDOR-RELIANCE

Part # KL3403

BDI # 129332

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.35
Current: AC
Inch - Metric: Inch
Horse Power: 1/4HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
KM3454

COMPARE

KM3454

Description
KM3454 GENERAL PURPOSE AC MOTOR ; .25HP 1735RPM 3PH 60HZ 56C 3410M TEFC F1

BALDOR-RELIANCE

Part # KM3454

BDI # 129336

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.35
Current: AC
Inch - Metric: Inch
Horse Power: 1/4HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
101646.00

COMPARE

101646.00

Description
101646.00 GENERAL PURPOSE AC MOTOR ; 1/4HP 48 FRM 1800RPM 208-230/460VAC

LEESON

Part # 101646.00

BDI # 554086

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 1.2-1.4/0.7 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY