EM4404T
Description
EM4404T GENERAL PURPOSE AC MOTOR ; 75HP 1185RPM 3PH 60HZ 405T A4072M TEFC F
Part # EM4404T
BDI # 127459
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
CEM4316T
Description
CEM4316T GENERAL PURPOSE AC MOTOR ; 75HP 1780RPM 3PH 60HZ 365TC 1482M TEFC
Part # CEM4316T
BDI # 125845
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EM4313T
Description
EM4313T GENERAL PURPOSE AC MOTOR ; 75HP 3555RPM 3PH 60HZ 365TS A36068M TEFC
Part # EM4313T
BDI # 127444
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted