131980.00
Description
131980.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 182T FRM 1200RPM 208-230/460VAC
Part # 131980.00
BDI # 20180758
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 6/3 Ampere | 6 Poles
Mounting Method:
Rigid
EM4100T
Description
EM4100T GENERAL PURPOSE AC MOTOR ; 15HP 1175RPM 3PH 60HZ 284T 1046M TEFC F1
Part # EM4100T
BDI # 127402
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM4404T
Description
EM4404T GENERAL PURPOSE AC MOTOR ; 75HP 1185RPM 3PH 60HZ 405T A4072M TEFC F
Part # EM4404T
BDI # 127459
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3607T
Description
EM3607T GENERAL PURPOSE AC MOTOR ; 1.5HP 1165RPM 3PH 60HZ 182T 3632M TEFC F
Part # EM3607T
BDI # 127347
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.55
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted
VM3543T
Description
VM3543T GENERAL PURPOSE AC MOTOR ; .75HP 1140RPM 3PH 60HZ 143TC 3428M TEFC
Part # VM3543T
BDI # 131178
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.41
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face