Page 1 of 2

Next

Compare
114638.00

COMPARE

114638.00

Description
114638.00 GENERAL PURPOSE AC MOTOR ; 1HP 56C FRM 1800RPM 208-230/460VAC

LEESON

Part # 114638.00

BDI # 20182620

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.48
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
K151;5K32GN30

COMPARE

K151;5K32GN30

Description
5K32GN30 GP AC MOTOR ; 1/4HP 1800RPM TEFC 48 3/60/208230/460V

LEESON

Part # K151

BDI # 20182018

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 1.3-1.4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
119520.00

COMPARE

119520.00

Description
119520.00 WASHDOWN MOTOR ; 1.5HP 1800RPM 56C TEFC 230/460V

LEESON

Part # 119520.00

BDI # 21535820

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.22
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.6-4.8/2.4 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

24Y520

Description
24Y520 AC MOTOR ; W/GEARBOX

GRACO

Part # 24Y520

BDI # 22613769

Price Inventory : Available to order
Loading Price
QTY
EJMM3616T

COMPARE

EJMM3616T

Description
EJMM3616T PUMP MOTOR ; 7.5HP 3450RPM 3PH 60HZ 184JM 3646M TEFC

BALDOR-RELIANCE

Part # EJMM3616T

BDI # 17055431

Price Inventory : Available to order
Loading Price
QTY