Page 1 of 3

Next

Compare
CEM3660T

COMPARE

CEM3660T

Description
CEM3660T GENERAL PURPOSE AC MOTOR ; 3HP 3470RPM 3PH 60HZ 182TC 0620M TEFC F1

BALDOR-RELIANCE

Part # CEM3660T

BDI # 125801

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP84114T-4

COMPARE

ECP84114T-4

Description
ECP84114T-4 SEVERE DUTY MOTOR ; 50HP 3530RPM 3PH 60HZ 326TS TEFC F1

BALDOR-RELIANCE

Part # ECP84114T-4

BDI # 126827

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EJMM2516T

COMPARE

EJMM2516T

Description
EJMM2516T PUMP MOTOR ; 25HP 3515RPM 3PH 60HZ 256JM 3938M OPSB F

BALDOR-RELIANCE

Part # EJMM2516T

BDI # 127030

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.25
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 31.75

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP84413T-4

COMPARE

ECP84413T-4

Description
ECP84413T-4 SEVERE DUTY MOTOR ; 150HP 3570RPM 3PH 60HZ 445TS TEFC F1

BALDOR-RELIANCE

Part # ECP84413T-4

BDI # 126871

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EJMM3711T

COMPARE

EJMM3711T

Description
EJMM3711T PUMP MOTOR ; 10HP 3490RPM 3PH 60HZ 215JM 3728M TEFC F

BALDOR-RELIANCE

Part # EJMM3711T

BDI # 127063

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY