XM18142
Description
XM18142 3PH AC MOTOR ; 1/.75HP 1760/1460RPM 60/50HZ
Part # XM18142
BDI # 27491802
EM4104T-8
Description
EM4104T-8 GENERAL PURPOSE AC MOTOR ; 30HP 1770RPM 3PH 60HZ 286T 1056M TEFC F1
Part # EM4104T-8
BDI # 127412
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM4406T-4
Description
EM4406T-4 GENERAL PURPOSE AC MOTOR ; 150HP 1785RPM 3PH 60HZ 445T A4488M TEFC
Part # EM4406T-4
BDI # 127460
XM21742T-5
Description
XM21742T-5 EXPLOSION PROOF AC MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213T XPFC F1
Part # XM21742T-5
BDI # 24651499
VEBM3546
Description
VEBM3546 GENERAL PURPOSE AC MOTOR ; 1HP 1770RPM 3PH 60HZ 56C 3520M TEFC F1 B
Part # VEBM3546
BDI # 130762
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
17.8
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face