G905A;056T17DRR70021A1
Description
056T17DRR70021A1 GP AC MOTOR ; 1/2HP 1725RPM DP 56 3/60/208230/460V
Part # G905A
BDI # 22326746
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.7 To 1.8/0.9 Ampere | 4 Poles
Mounting Method:
Rigid
C6T17FC249A
Description
C6T17FC249A BRAKE MOTOR ; 1HP 1800RPM 3PH 208-230/460V 56C
Part # C6T17FC249A
BDI # 28300578