Page 1 of 4

Next

Compare
113921.00

COMPARE

113921.00

Description
113921.00 SPECIAL VOLTAGE MOTOR ; 1/3HP 56C FRM 1500RPM 110/220VAC 50HZ

LEESON

Part # 113921.00

BDI # 554741

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.98
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 6.4/3.2 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
D314;056B34F5326

COMPARE

D314;056B34F5326

Description
056B34F5326 GP AC MOTOR ; 11/2HP 3450 TEFC 56C 1PH 115/208230V

LEESON

Part # D314

BDI # 22326116

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.56
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 14.2/7.7 To 7.1 Ampere | 2 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY
114311.00

COMPARE

114311.00

Description
114311.00 WASHDOWN MOTOR ; 1/3HP 1725RPM 56 TEFC /V

LEESON

Part # 114311.00

BDI # 554949

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.37
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 6.4/3.4-3.2 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
EM3611T

COMPARE

EM3611T

Description
EM3611T GENERAL PURPOSE AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182T 3632M TEFC F1

BALDOR-RELIANCE

Part # EM3611T

BDI # 127350

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
JMFSWDM3713T-E

COMPARE

JMFSWDM3713T-E

Description
JMFSWDM3713T-E WASHDOWN AC MOTOR ; 15HP 3500RPM 3PH 60HZ 213JM 3756M TEFC F

BALDOR-RELIANCE

Part # JMFSWDM3713T-E

BDI # 21922761

Price Inventory : Available to order
Loading Price
QTY