IDNM3587T
Description
IDNM3587T INVERTER DUTY MOTOR ; 2HP 1755RPM 3PH 60HZ 143TC 0534M TENV F1
Part # IDNM3587T
BDI # 128909
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.65
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted