Y551;145THTN6046
Description
145THTN6046 INVERTER DUTY MOTOR ; 230/460VAC 2HP 3PH 1800RPM CFACE
Part # Y551
BDI # 21450099
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Rigid
DRN100LM4/BE5HR/FG
Description
DRN100LM4/BE5HR/FG MOTOR AND PINION
Part # DRN100LM4/BE5HR/FG
BDI # 21584655
CEM2333T F2 MOUNT MTO
Description
CEM2333T F2 MOUNT MTO 3PH AC MOTOR ; 15HP 1765RPM 60HZ 254TC 0944M TEFC
Part # CEM2333T F2 MOUNT MTO
BDI # 24975831
09E727Y613G1
Description
09E727Y613G1 MULTI-PHASE AC MOTOR ; 20HP 3540RPM 3-PH 60HZ 0944M
Part # 09E727Y613G1
BDI # 28137121