Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.41
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
CDPWD3445
Description
CDPWD3445 GENERAL PURPOSE DC MOTOR ; 1HP 1750RPM DC 56C 3435P TEFC F1
Part # CDPWD3445
BDI # 125637
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.46
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
SCR Drive | Washdown Duty
Mounting Method:
C-Face | Rigid
CDPWD3330
Description
CDPWD3330 GENERAL PURPOSE DC MOTOR ; .5HP 1750RPM DC 56C 3336P TENV F1
Part # CDPWD3330
BDI # 125634
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
SCR Drive | Washdown Duty
Mounting Method:
C-Face | Rigid
114154.00
Description
114154.00 BRAKE AC MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC
Part # 114154.00
BDI # 554900
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2/1 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid