VM3538
Description
VM3538 GENERAL PURPOSE AC MOTOR ; .5HP 1720RPM 3PH 60HZ 56C 3416M TEFC F1
Part # VM3538
BDI # 131167
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face
VWDM3538
Description
VWDM3538 WASHDOWN DUTY MOTOR ; .5HP 1775RPM 3PH 60HZ 56C 3514M TENV F1
Part # VWDM3538
BDI # 132000
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.06
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face