CWDM3541
Description
CWDM3541 WASHDOWN DUTY MOTOR ; .75HP 3450RPM 3PH 60HZ 56C 3518M TENV F1
Part # CWDM3541
BDI # 126329
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CEWDM3550
Description
CEWDM3550 WASHDOWN DUTY MOTOR ; 1.5HP 3500RPM 3PH 60HZ 56 C 3528M TENV F
Part # CEWDM3550
BDI # 125961
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted