M3460
Description
M3460 GENERAL PURPOSE AC MOTOR ; .5HP 3420RPM 3PH 60HZ 48 3410M TEFC F1 N
Part # M3460
BDI # 129542
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.73
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted