VECP3774T
Description
VECP3774T SEVERE DUTY MOTOR ; 10HP 1760RPM 3PH 60HZ 215TC 0748M TEFC F
Part # VECP3774T
BDI # 130823
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
21.23
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
VEWDM3714T
Description
VEWDM3714T WASHDOWN DUTY MOTOR ; 10HP 1770RPM 3PH 60HZ 215TC 3752M TEFC F
Part # VEWDM3714T
BDI # 130954
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
21.27
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face