VL3507
Description
VL3507 GENERAL PURPOSE AC MOTOR ; .75HP 1725RPM 1PH 60HZ 56C 3428LC TEFC F
Part # VL3507
BDI # 131056
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.47
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face
L3507M
Description
L3507M GENERAL PURPOSE AC MOTOR ; .75HP 1725RPM 1PH 60HZ 56 3428LC TEFC F1
Part # L3507M
BDI # 129469
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.47
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted