CECP84108T-4
Description
CECP84108T-4 SEVERE DUTY MOTOR ; 30HP 3525RPM 3PH 60HZ 286TSC TEFC F1
Part # CECP84108T-4
BDI # 125724
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEWDM3555
Description
CEWDM3555 WASHDOWN DUTY MOTOR ; 2HP 3490RPM 3PH 60HZ 56HCY 3526M TEFC F1
Part # CEWDM3555
BDI # 125964
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.25
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM3711T
Description
EJMM3711T PUMP MOTOR ; 10HP 3490RPM 3PH 60HZ 215JM 3728M TEFC F
Part # EJMM3711T
BDI # 127063
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEM4106T
Description
CEM4106T GENERAL PURPOSE AC MOTOR ; 20HP 3520RPM 3PH 60HZ 256TC 0936M TEFC F
Part # CEM4106T
BDI # 125835
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted