EBM3558T-D
Description
EBM3558T-D BRAKE MOTOR ; 2HP 1760RPM 3PH 60HZ 145TY 3528M TEFC F3
Part # EBM3558T-D
BDI # 126568
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted