CEM4107T
Description
CEM4107T GENERAL PURPOSE AC MOTOR ; 25HP 3600RPM 3PH 60HZ 284TSC TEFC F
Part # CEM4107T
BDI # 125836
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EM4103T
Description
EM4103T GENERAL PURPOSE AC MOTOR ; 25HP 1775RPM 3PH 60HZ 284T 1054M TEFC F1
Part # EM4103T
BDI # 127404
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.25
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CECP4103T
Description
CECP4103T SEVERE DUTY MOTOR ; 25HP 1770RPM 3PH 60HZ 286TC 1056M TEFC F
Part # CECP4103T
BDI # 125683
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CECP84107T-4
Description
CECP84107T-4 SEVERE DUTY MOTOR ; 25HP 3520RPM 3PH 60HZ 284TSC TEFC F1
Part # CECP84107T-4
BDI # 125723
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted