Page 1 of 6

Next

Compare
VM3542

COMPARE

VM3542

Description
VM3542 GENERAL PURPOSE AC MOTOR ; .75HP 1725RPM 3PH 60HZ 56C 3420M TEFC F1

BALDOR-RELIANCE

Part # VM3542

BDI # 131174

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.35
Current: AC
Inch - Metric: Inch
Horse Power: 3/4HP
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
191208.00

COMPARE

191208.00

Description
191208.00 WASHDOWN MOTOR ; 3/4HP 1740RPM 56 TENV 208-230/460V

LEESON

Part # 191208.00

BDI # 20181135

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.78
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.4-2.3/1.15 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
191207.00

COMPARE

191207.00

Description
191207.00 WASHDOWN MOTOR ; 3/4HP 1740RPM 56 TENV 208-230/460V

LEESON

Part # 191207.00

BDI # 556339

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.4-2.3/1.15 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
110047.00

COMPARE

110047.00

Description
110047.00 GENERAL PURPOSE AC MOTOR ; 3/4HP 56C FRM 1800RPM 208-230/460VAC

LEESON

Part # 11004700

BDI # 554395

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.48
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
113019.00

COMPARE

113019.00

Description
113019.00 WASHDOWN MOTOR ; 3/4HP 1800RPM 3PH 208-230/460V WASHGUARD

LEESON

Part # 113019.00

BDI # 554641

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.56
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.7-2.5/1.25 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY