Page 1 of 30

Next

Compare
114638.00

COMPARE

114638.00

Description
114638.00 GENERAL PURPOSE AC MOTOR ; 1HP 56C FRM 1800RPM 208-230/460VAC

LEESON

Part # 114638.00

BDI # 20182620

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.48
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
119522.00

COMPARE

119522.00

Description
119522.00 WASHDOWN MOTOR ; 1-1/2HP 1800RPM 3PH 230/460V WASHGUARD

LEESON

Part # 119522.00

BDI # 22341447

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1 1/2HP
Other Features: Current Rating 4.8/2.4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
Y535;056H17T5302

COMPARE

Y535;056H17T5302

Description
056H17T5302 INVERTER DUTY MOTOR ; 230/460VAC 1HP 3PH 1800RPM CFACE

LEESON

Part # Y535

BDI # 21450202

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
116744.00

COMPARE

116744.00

Description
116744.00 GENERAL PURPOSE AC MOTOR ; 2HP 56C FRM 1800RPM 208-230/460VAC

LEESON

Part # 116744.00

BDI # 20181067

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.48
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
191563.00

COMPARE

191563.00

Description
191563.00 WASHDOWN MOTOR ; 2HP 1740RPM 56H TEFC 208-230/460V 3PH

LEESON

Part # 191563.00

BDI # 21551612

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.77
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY