CDPWD3436
Description
CDPWD3436 GENERAL PURPOSE DC MOTOR ; .75HP 1750RPM DC 56C 3428P TEFC F1
Part # CDPWD3436
BDI # 125635
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.59
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
SCR Drive | Washdown Duty
Mounting Method:
C-Face | Rigid
CDP3455
Description
CDP3455 GENERAL PURPOSE DC MOTOR ; 1HP 1750RPM DC 56C 3435P TEFC F1 N
Part # CDP3455
BDI # 125600
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.46
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
CDP3436
Description
CDP3436 GENERAL PURPOSE DC MOTOR ; .75HP 1750RPM DC 56C 3428P TEFC F1 N
Part # CDP3436
BDI # 125591
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.59
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
CDPWD3585
Description
CDPWD3585 GENERAL PURPOSE DC MOTOR ; 2HP 1750RPM DC 145TC 3548P TEFC F1
Part # CDPWD3585
BDI # 125640
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
18.17
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
SCR Drive | Washdown Duty
Mounting Method:
C-Face | Rigid
CDP3575
Description
CDP3575 GENERAL PURPOSE DC MOTOR ; 1.1.5HP 1750RPM DC 145TC 3536P TEFC F1 N
Part # CDP3575
BDI # 125602
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
16.37
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted