Page 1 of 5

Next

Compare
VXM18322T

COMPARE

VXM18322T

Description
VXM18322T EXPLOSION PROOF MOTOR ; 3//2HP 3450//2890RPM 3PH 60//50HZ 182TC

BALDOR-RELIANCE

Part # VXM18322T

BDI # 27491585

Price Inventory : Available to order
Loading Price
QTY
ECP3770T-4

COMPARE

ECP3770T-4

Description
ECP3770T-4 SEVERE DUTY MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213T 0738M TEFC F

BALDOR-RELIANCE

Part # ECP3770T-4

BDI # 126642

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3614T

COMPARE

EM3614T

Description
EM3614T GENERAL PURPOSE AC MOTOR ; 2HP 1170RPM 3PH 60HZ 184T 3644M TEFC F1

BALDOR-RELIANCE

Part # EM3614T

BDI # 127355

Price Inventory : Available to order
Loading Price
QTY
ECP83586T-5

COMPARE

ECP83586T-5

Description
ECP83586T-5 SEVERE DUTY MOTOR ; 2HP 3490RPM 3PH 60HZ 143T 0526M TEFC F1

BALDOR-RELIANCE

Part # ECP83586T-5

BDI # 126780

Price Inventory : Available to order
Loading Price
QTY
ECP83665T-4

COMPARE

ECP83665T-4

Description
ECP83665T-4 SEVERE DUTY MOTOR ; 5HP 1750RPM 3PH 60HZ 184T 0641M TEFC F1

BALDOR-RELIANCE

Part # ECP83665T-4

BDI # 126791

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY