VXM18322T
Description
VXM18322T EXPLOSION PROOF MOTOR ; 3//2HP 3450//2890RPM 3PH 60//50HZ 182TC
Part # VXM18322T
BDI # 27491585
ECP3770T-4
Description
ECP3770T-4 SEVERE DUTY MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213T 0738M TEFC F
Part # ECP3770T-4
BDI # 126642
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM3614T
Description
EM3614T GENERAL PURPOSE AC MOTOR ; 2HP 1170RPM 3PH 60HZ 184T 3644M TEFC F1
Part # EM3614T
BDI # 127355
ECP83586T-5
Description
ECP83586T-5 SEVERE DUTY MOTOR ; 2HP 3490RPM 3PH 60HZ 143T 0526M TEFC F1
Part # ECP83586T-5
BDI # 126780
ECP83665T-4
Description
ECP83665T-4 SEVERE DUTY MOTOR ; 5HP 1750RPM 3PH 60HZ 184T 0641M TEFC F1
Part # ECP83665T-4
BDI # 126791
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted